Zoro Homepage

Chemical Hose, 150 psi, Purple

  • Mfr # 20018750

  • Zoro # G015893861


product price: $3,274.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Hose Length
100 ft
Hose Inside Dia.
3 in
Max. Working Pressure @ 70 F
150 psi
Hose Tube Material
EPDM
Bend Radius
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20018750
Zoro #
G015893861
UPC #
037256216145
Country of Origin
Canada

Dimensions

Hose Length
100 ft
Hose Inside Dia.
3 in
Bend Radius
7 in
Hose Outside Dia.
3 29/50 in

Details

Max. Working Pressure @ 70 F
150 psi
Hose Tube Material
EPDM
Hose Color
Purple
Item
Chemical Hose
Hose Cover Material
EPDM
Temp. Range
-40 Degrees to 221 Degrees F
Hose Reinforcement Material
Synthetic Fabric
Compatible Chemicals
Acids, Alcohols
For Media Type
Acids, Alcohols

Description

Chemical Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 29/50 in, Hose Length 100 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix; Spiral, Hose Reinforcement Material Synthetic Fabric, Hose Color Purple, Max. Working Pressure @ 70 F 150 psi, Temp. Range -40 Degrees to 221 Degrees F, Bend Radius 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.