Chemical Hose, 200 psi, Black
Mfr # 20408873
Zoro # G215893845
product price: $5,312.99
/eaKey Features
Hose Length
100 ft
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Hose Outside Dia.
3 2/5 in
Hose Cover Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20408873
Zoro #
G215893845
UPC #
037256006807
Country of Origin
Canada
Dimensions
Hose Length
100 ft
Hose Outside Dia.
3 2/5 in
Hose Inside Dia.
3 in
Bend Radius
8 in
Details
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Hose Cover Material
EPDM
Item
Chemical Hose
Hose Tube Material
XLPE
Max. Working Pressure @ 70 F
200 psi
Hose Reinforcement Material
Synthetic Fabric
Description
Chemical Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 2/5 in, Hose Length 100 ft, Hose Tube Material XLPE, Hose Cover Material EPDM, Hose Reinforcement Type Helix; Spiral, Hose Reinforcement Material Synthetic Fabric, Hose Color Black, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 250 Degrees F, Bend Radius 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.