Chemical Transfer Hose Assembly
- Mfr # CHX200-20CC-PP
- Zoro # G116093061
product price:Â
$
1,011.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
2 in
Hose Length
20 ft
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Hose Cover Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHX200-20CC-PP
- Zoro #
- G116093061
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Hose Inside Dia.
- 2 in
- Hose Length
- 20 ft
- Hose Outside Dia.
- 2.4 in
- Bend Radius
- 5 in
- Hose Fitting B Size
- 2 in
- Hose Fitting A Size
- 2 in
Details
- Item
- Chemical Transfer Hose Assembly
- Hose Color
- Black
- Temp. Range
- -40 Degrees to 250 Degrees F
- Hose Cover Material
- EPDM
- Hose Configuration
- Coupled Assembly
- Hose Tube Material
- Cross-Linked Polyethylene
- Max. Working Pressure @ 70 F
- 200 psi
- Hose Fitting B Material
- Polypropylene
- Hose Reinforcement Material
- Synthetic Fabric
- Hose Fitting A Material
- Polypropylene
- Hose Fitting A Type
- Cam and Groove C
- Hose Fitting B Type
- Cam and Groove C
Description
Chemical Transfer Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 2/5 in, Hose Length 20 ft, Hose Tube Material Cross-Linked Polyethylene, Hose Cover Material EPDM, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Fabric, Hose Color Black, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 250 Degrees F, Bend Radius 5 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Polypropylene
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.