Zoro Homepage

Chemical Transfer Hose Assembly

  • Mfr # CHX200-50CE

  • Zoro # G716093133


product price: $2,294.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Temp. Range
-40 Degrees to 250 Degrees F
Hose Inside Dia.
2 in
Max. Working Pressure @ 70 F
200 psi
Hose Tube Material
Cross-Linked Polyethylene
Hose Configuration
Coupled Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHX200-50CE
Zoro #
G716093133
UPC #
-
Country of Origin
Canada

Dimensions

Hose Inside Dia.
2 in
Hose Outside Dia.
2 2/5 in
Hose Length
50 ft
Bend Radius
5 in
Hose Fitting A Size
2 in
Hose Fitting B Size
2 in

Details

Temp. Range
-40 Degrees to 250 Degrees F
Max. Working Pressure @ 70 F
200 psi
Hose Tube Material
Cross-Linked Polyethylene
Hose Configuration
Coupled Assembly
Hose Cover Material
EPDM
Hose Color
Black
Item
Chemical Transfer Hose Assembly
Hose Fitting A Type
Cam and Groove C
Hose Reinforcement Material
Synthetic Fabric
Hose Fitting A Material
Stainless Steel
Hose Fitting B Type
Cam and Groove E
Hose Fitting B Material
Stainless Steel

Description

Chemical Transfer Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 2/5 in, Hose Length 50 ft, Hose Tube Material Cross-Linked Polyethylene, Hose Cover Material EPDM, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Fabric, Hose Color Black, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 250 Degrees F, Bend Radius 5 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.