Zoro Homepage

Chemical Transfer Hose Assembly

  • Mfr # CXPG100-05FL

  • Zoro # G416093969


product price: $1,050.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
250 psi
Bend Radius
4 in
Hose Configuration
Coupled Assembly
Hose Inside Dia.
1 in
Temp. Range
-40 Degrees to 212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXPG100-05FL
Zoro #
G416093969
UPC #
-
Country of Origin
United States

Dimensions

Bend Radius
4 in
Hose Inside Dia.
1 in
Hose Length
5 ft
Hose Outside Dia.
1 1/2 in
Hose Fitting B Size
1 in
Hose Fitting A Size
1 in

Details

Max. Working Pressure @ 70 F
250 psi
Hose Configuration
Coupled Assembly
Item
Chemical Transfer Hose Assembly
Temp. Range
-40 Degrees to 212 Degrees F
Standards
BS 5842, EN 13765
Hose Tube Material
Polyester, Polypropylene
Hose Cover Material
Polypropylene
Hose Color
Green
Hose Fitting B Type
Floating Flange
Burst Pressure
1,000 psi
Hose Fitting B Material
Stainless Steel
Hose Fitting A Material
Stainless Steel
Hose Fitting A Type
Fixed Flange
Hose Reinforcement Material
Steel

Description

Chemical Transfer Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 5 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Polypropylene, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel, Hose Color Green, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 212 Degrees F, Standards BS 5842, EN 13765, Bend Radius 4 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.