Zoro Homepage

Chemical Transfer Hose Assembly

  • Mfr # CXPG100-10FL

  • Zoro # G216093961


product price: $1,159.99
/ea
Free Shipping & Returns

Key Features

Hose Outside Dia.
1 1/2 in
Hose Color
Green
Standards
BS 5842, EN 13765
Max. Working Pressure @ 70 F
250 psi
Hose Tube Material
Polyester, Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXPG100-10FL
Zoro #
G216093961
UPC #
-
Country of Origin
United States

Dimensions

Hose Outside Dia.
1 1/2 in
Hose Inside Dia.
1 in
Hose Length
10 ft
Bend Radius
4 in
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in

Details

Hose Color
Green
Standards
BS 5842, EN 13765
Max. Working Pressure @ 70 F
250 psi
Hose Tube Material
Polyester, Polypropylene
Item
Chemical Transfer Hose Assembly
Temp. Range
-40 Degrees to 212 Degrees F
Hose Cover Material
Polypropylene
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Stainless Steel
Burst Pressure
1,000 psi
Hose Reinforcement Material
Steel
Hose Fitting B Type
Floating Flange
Hose Fitting A Type
Fixed Flange
Hose Fitting A Material
Stainless Steel

Description

Chemical Transfer Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 10 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Polypropylene, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel, Hose Color Green, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 212 Degrees F, Standards BS 5842, EN 13765, Bend Radius 4 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.