Zoro Homepage

Chemical Transfer Hose Assembly

  • Mfr # PFW100-25CC-PP

  • Zoro # G416093358


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 in
Hose Cover Material
EPDM
Max. Working Pressure @ 70 F
150 psi
Hose Length
25 ft
Hose Configuration
Coupled Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFW100-25CC-PP
Zoro #
G416093358
UPC #
-
Country of Origin
Canada

Dimensions

Hose Inside Dia.
1 in
Hose Length
25 ft
Hose Outside Dia.
1 9/20 in
Bend Radius
3 1/2 in
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in

Details

Hose Cover Material
EPDM
Max. Working Pressure @ 70 F
150 psi
Item
Chemical Transfer Hose Assembly
Hose Configuration
Coupled Assembly
Hose Tube Material
EPDM
Temp. Range
-40 Degrees to 220 Degrees F
Hose Color
Purple
Hose Fitting A Type
Cam and Groove C
Hose Fitting A Material
Polypropylene
Hose Reinforcement Material
Synthetic Fabric
Hose Fitting B Material
Polypropylene
Hose Fitting B Type
Cam and Groove C

Description

Chemical Transfer Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 9/20 in, Hose Length 25 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Fabric, Hose Color Purple, Max. Working Pressure @ 70 F 150 psi, Temp. Range -40 Degrees to 220 Degrees F, Bend Radius 3 1/2 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.