Chemical Transfer Hose Assembly
- Mfr # PFW300-05CE
- Zoro # G316093106
product price:Â
$
988.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3 in
Hose Length
5 ft
Hose Color
Purple
Temp. Range
-40 Degrees to 220 Degrees F
Hose Cover Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFW300-05CE
- Zoro #
- G316093106
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Hose Inside Dia.
- 3 in
- Hose Length
- 5 ft
- Hose Outside Dia.
- 3 29/50 in
- Bend Radius
- 7 in
- Hose Fitting B Size
- 3 in
- Hose Fitting A Size
- 3 in
Details
- Item
- Chemical Transfer Hose Assembly
- Hose Color
- Purple
- Temp. Range
- -40 Degrees to 220 Degrees F
- Hose Cover Material
- EPDM
- Max. Working Pressure @ 70 F
- 150 psi
- Hose Tube Material
- EPDM
- Hose Configuration
- Coupled Assembly
- Hose Fitting A Material
- Stainless Steel
- Hose Fitting B Type
- Cam and Groove E
- Hose Fitting A Type
- Cam and Groove C
- Hose Fitting B Material
- Stainless Steel
- Hose Reinforcement Material
- Synthetic Fabric
Description
Chemical Transfer Hose Assembly, Hose Inside Dia. 3 in, Hose Outside Dia. 3 29/50 in, Hose Length 5 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Fabric, Hose Color Purple, Max. Working Pressure @ 70 F 150 psi, Temp. Range -40 Degrees to 220 Degrees F, Bend Radius 7 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.