Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, 3VX670-A, 3VX, EPDM, 3/8 in Top Width
- Mfr # 3VX670-A
- Zoro # G812497989
product price:Â
$
34.49
/ea
Key Features
V-Belt Section
3VX
Number of Ribs
1
Top Width
3/8 in
Thickness
21/64 in
Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VX670-A
- Zoro #
- G812497989
- UPC #
- -
- Country of Origin
- Slovenia
- Item
- Cogged V-Belt
- Belt Series
- Conti VX
- V-Belt Section
- 3VX
- Industry Number
- 3VX670-A
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 130 Degrees C
- Standards
- RMA
Dimensions
- Top Width
- 3/8 in
- Thickness
- 21/64 in
Description
V-Belt; 3VX Series; Cogged Belt Style; 67 in. Belt Outside Length; 3/8 in. Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.