Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, 5VX1000, 5VX, EPDM, 100 in, 5/8 in Top Width
- Mfr # 5VX1000
- Zoro # G5210657
product price:Â
$
70.59
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
5VX
Industry Number
5VX1000
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5VX1000
- Zoro #
- G5210657
- UPC #
- 037256038914
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- 5VX
- Industry Number
- 5VX1000
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Standards
- RMA
- For Use With
- Multiple Belt Systems
- Construction
- Raw Edge, Cogged
- Maximum Operating Temperature
- 230 Degrees F
- Edge Construction
- Raw Edge
- Number of Bands
- 1
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -40 Degrees F
- Belt Material
- Polybutadiene
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
- Outside Length
- 100 in
- Belt Trade Size
- 5VX
- Nominal Length
- 100 in
Description
The CONTINENTAL - 5VX1000 is a Cogged, Wedge V-Belt designed for use with multiple belt systems. Constructed from durable Polybutadiene material, this V-belt features raw edge construction and is resistant to heat and oil. With an outside length of 100 inches, it is designed for potential compatibility with various industrial applications such as machinery drive systems.
Key Features of the CONTINENTAL - 5VX1000 V-Belt:
- Belt Material: The belt is made from Polybutadiene which determines its durability, flexibility, and resistance to environmental factors such as heat and chemicals.
- V-Belt Section: Classified under the "5VX" section indicating its dimensions and compatibility with certain machinery.
- Temperature Range: This V-belt is rated for operation within a temperature range of -40 Degrees to 230 Degrees F.
- Number of Ribs: It features one rib, which is intended to potentially enhance grip and distribute load more evenly.
- Resistance Properties: The belt has been tested under certain conditions for resistance against heat and oil.
- Reinforcing Cord Material: Reinforced with Polyester cord material for added strength
- V-Belt Type: This cogged wedge type v-belt may offer improved power transmission over conventional v-belts due to its increased contact area design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.