Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, 5VX1000-A, 5VX, EPDM, 5/8 in Top Width
Mfr # 5VX1000-A
Zoro # G312498219
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Conti VX
V-Belt Section
5VX
Industry Number
5VX1000-A
Number of Ribs
1
Top Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5VX1000-A
- Zoro #
- G312498219
- UPC #
- -
- Country of Origin
- Slovenia
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
Details
- Item
- Cogged V-Belt
- Belt Series
- Conti VX
- V-Belt Section
- 5VX
- Industry Number
- 5VX1000-A
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 130 Degrees C
- Standards
- RMA
Description
V-Belt; 5VX Series; Cogged Belt Style; 100 in. Belt Outside Length; 5/8 in. Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Restrictions
This item has been restricted from sale in the following states:
CA