Cogged V-Belt, Conti VX, 5VX1230, 5VX, EPDM, 123 in, 5/8 in Top Width
- Mfr # 5VX1230
- Zoro # G5237701
product price:Â
$
96.99
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
5VX
Industry Number
5VX1230
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5VX1230
- Zoro #
- G5237701
- UPC #
- 037256058189
- Country of Origin
- Canada
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- 5VX
- Industry Number
- 5VX1230
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Standards
- RMA
- Construction
- Raw Edge, Cogged
- For Use With
- Multiple Belt Systems
- Number of Bands
- 1
- Edge Construction
- Raw Edge
- Maximum Operating Temperature
- 230 Degrees F
- Belt Material
- Polybutadiene
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -40 Degrees F
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
- Outside Length
- 123 in
- Belt Trade Size
- 5VX
- Nominal Length
- 123 in
Description
The CONTINENTAL - 5VX1230 is a Cogged, Wedge V-Belt designed for use in multiple belt systems. Made from Polybutadiene, this potentially durable and flexible V-belt has characteristics that may resist heat and oil. It operates effectively within a temperature range of -40 Degrees to 230 Degrees F without losing functionality or integrity.
Key Features of the CONTINENTAL - 5VX1230 V-Belt:
- Belt Material: The belt material is made from Polybutadiene which is known for its characteristics of potential durability, flexibility, and resistance to certain environmental factors such as heat and chemicals.
- V-Belt Type: This cogged, wedge type V-belt is designed with the intention to potentially enhance grip and distribute load more evenly which may improve power transmission efficiency.
- Outside Length: With an outside length of 123 inches that is intended for compatibility with various industrial applications like machinery drive systems.
- Top Width: A top width measurement of 5/8 inch could influence its fitment within certain types of industrial machinery or commercial equipment.
- V-Belt Section: Classified under the "5VX" section which indicates its dimensions. This information can be useful when considering compatibility with specific types of machinery during selection process by industry professionals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.