Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, 5VX630, 5VX, EPDM, 63 in, 5/8 in Top Width
- Mfr # 5VX630
- Zoro # G5175270
product price:Â
$
42.69
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
5VX
Industry Number
5VX630
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5VX630
- Zoro #
- G5175270
- UPC #
- 037256038839
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- 5VX
- Industry Number
- 5VX630
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Standards
- RMA
- Construction
- Raw Edge, Cogged
- For Use With
- Multiple Belt Systems
- Belt Material
- Polybutadiene
- Edge Construction
- Raw Edge
- Number of Bands
- 1
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 230 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
- Outside Length
- 63 in
- Belt Trade Size
- 5VX
- Nominal Length
- 63 in
Description
The CONTINENTAL - 5VX630 is a Cogged, Wedge V-Belt designed for use with multiple belt systems. Constructed from Polybutadiene material, this V-belt features raw edge construction and is resistant to heat and oil. It is intended for use in applications that require power transmission and is rated for operation within a temperature range of -40 Degrees to 230 Degrees F.
Key Features of the CONTINENTAL - 5VX630 Cogged, Wedge V-Belt:
- Belt Material: The belt is constructed from Polybutadiene, a material known for its properties such as flexibility, and resistance to certain environmental factors like heat and chemicals.
- Construction: Raw Edge, Cogged construction designed with the intention of enhancing grip on pulleys while aiming at improving power transmission efficiency.
- Number of Ribs: With one rib present in its design, it aims at facilitating even load distribution across the belt width which may enhance performance under specified conditions.
- Outside Length: The outside length measures 63 inches; compatibility with various industrial machinery drive systems depends on their specific requirements.
- Reinforcing Cord Material: Polyester reinforcing cord incorporated into the design could potentially add strength to the belt; actual lifespan will depend on usage conditions.
- V-Belt Section & Type: This wedge cogged v-belt has been designed keeping in mind potential compatibility with certain types of machinery based on dimensions and design specifications. Actual compatibility will depend upon individual machine requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.