Cogged V-Belt, Conti VX, 5VX730, 5VX, EPDM, 73 in, 5/8 in Top Width
- Mfr # 5VX730
- Zoro # G5199588
product price:Â
$
57.55
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
5VX
Industry Number
5VX730
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5VX730
- Zoro #
- G5199588
- UPC #
- 037256058059
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- 5VX
- Industry Number
- 5VX730
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Standards
- RMA
- For Use With
- Multiple Belt Systems
- Construction
- Raw Edge, Cogged
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Raw Edge
- Belt Material
- Polybutadiene
- Maximum Operating Temperature
- 230 Degrees F
- Number of Bands
- 1
- Minimum Operating Temperature
- -40 Degrees F
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
- Outside Length
- 73 in
- Belt Trade Size
- 5VX
- Nominal Length
- 73 in
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 5VX730, Number of Bands 1, Outside Length 73 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 5/8 in, Belt Trade Size 5VX, V-Belt Type Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.