Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, AX27, AX, Polybutadiene Rubber, 29 in, 1/2 in Top Width
- Mfr # AX27
- Zoro # G5275888
product price:Â
$
12.79
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
AX
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX27
- Zoro #
- G5275888
- UPC #
- 037256058233
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- AX
- Industry Number
- AX27
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Construction
- Raw Edge, Cogged
- For Use With
- Multiple Belt Systems
- Number of Bands
- 1
- Maximum Operating Temperature
- 230 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Edge Construction
- Raw Edge
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Belt Material
- Polybutadiene
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 29 in
- Belt Trade Size
- AX
- Nominal Length
- 29 in
Description
The CONTINENTAL - AX27 is a Cogged, Classical V-Belt designed for use in multiple belt systems. Constructed from Polybutadiene material, this V-belt features raw edge construction and a single band design. The cogged structure enhances grip and power transmission efficiency, making it suitable for various industrial applications.
Key Features of the CONTINENTAL - AX27 V-Belt:
- Belt Material: Constructed from Polybutadiene known for its properties of potential durability, flexibility, and resistance to certain environmental factors like heat and chemicals.
- Construction: Raw Edge, Cogged design enhances grip and distributes load evenly with the aim of improving power transmission efficiency under ideal conditions.
- Temperature Range: Rated for operation within the specified temperature range of -40 Degrees to 230 Degrees F. Performance may vary based on conditions.
- Outside Length: Measures 29 inches along its outer perimeter which is intended for use in compatible machinery drive systems.
- Number of Ribs: Contains one longitudinal reinforcement rib that is designed with the intention of enhancing power transmission efficiency under ideal conditions.
- V-Belt Section: Classified under the 'AX' section indicating its dimensions and compatibility with certain machinery types.
- Resistance Properties: Has properties that are typically resistant to heat and oil which could potentially contribute towards product lifespan under specific conditions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.