Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, AX51, AX, Polybutadiene Rubber, 53 in, 1/2 in Top Width
- Mfr # AX51
- Zoro # G5295083
product price:Â
$
13.99
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
AX
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX51
- Zoro #
- G5295083
- UPC #
- 037256047404
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- AX
- Industry Number
- AX51
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- For Use With
- Multiple Belt Systems
- Construction
- Raw Edge, Cogged
- Maximum Operating Temperature
- 230 Degrees F
- Belt Material
- Polybutadiene
- Number of Bands
- 1
- Minimum Operating Temperature
- -40 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Raw Edge
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 53 in
- Belt Trade Size
- AX
- Nominal Length
- 53 in
Description
The CONTINENTAL - AX51 is a Cogged, Classical V-Belt designed for use in multiple belt systems. Constructed from Polybutadiene, this V-belt is known for its potential durability and resistance to certain environmental factors such as heat and chemicals. Its raw edge, cogged construction is designed with the intention of potentially improving grip and power transmission efficiency.
Key Features of the CONTINENTAL - AX51 V-Belt:
- Belt Material: It's made from Polybutadiene which is known for its potential durability, flexibility, and resistance to certain environmental factors.
- Construction: Raw Edge, Cogged design that is intended to potentially improve the belt's grip and power transmission efficiency.
- Temperature Range: Is rated for operation within a temperature range of -40 Degrees to 230 Degrees F. Functionality or integrity may vary based on conditions.
- Number of Ribs: Comes with one rib that is intended to help distribute load evenly which could potentially improve the belt's power transmission efficiency.
- Outside Length: Measures 53 inches along its outer perimeter which is intended for use in various industrial applications such as machinery drive systems. Proper fit and tension depend on specific application requirements.
- V-Belt Section: Classified under 'AX' section indicating its dimensions and compatibility with certain machinery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.