Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, BX25, BX, 28 in, 21/32 in Top Width
- Mfr # 21005561
- Zoro # G610918624
product price:Â
$
15.35
/ea
Key Features
V-Belt Type
Classical; Cogged
V-Belt Section
BX
Top Width
21/32 in
Thickness
0.41 in
Outside Length
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21005561
- Zoro #
- G610918624
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Cogged V-Belt
- V-Belt Type
- Classical; Cogged
- Belt Series
- Conti VX
- V-Belt Section
- BX
- Industry Number
- BX25
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Belt Material
- EPDM
- Application
- General Industry
- Maximum Operating Temperature
- 230 Degrees F
- Resistance Properties
- Ozone-Resistant
- Edge Construction
- Raw Edge
- Minimum Operating Temperature
- -40 Degrees F
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 21/32 in
- Thickness
- 0.41 in
- Outside Length
- 28 in
- Belt Trade Size
- BX
- Nominal Length
- 28 in
Description
Wedge V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number BX25, Outside Length 28 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Wedge, Application General Industry, Belt Series VX, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Ozone-Resistant, Standards ARPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.