Cogged V-Belt, Conti VX, CX123, CX, 127 in, 7/8 in Top Width
- Mfr # 21148177
- Zoro # G711208921
product price:Â
$
87.69
/ea
Key Features
V-Belt Type
Classical; Cogged
V-Belt Section
CX
Industry Number
CX123
Top Width
7/8 in
Thickness
0.531 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21148177
- Zoro #
- G711208921
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Cogged V-Belt
- V-Belt Type
- Classical; Cogged
- Belt Series
- Conti VX
- V-Belt Section
- CX
- Industry Number
- CX123
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Application
- General Industry
- Belt Material
- EPDM
- Maximum Operating Temperature
- 230 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Resistance Properties
- Oil-Resistant
- Edge Construction
- Raw Edge
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 7/8 in
- Thickness
- 0.531 in
- Outside Length
- 127 in
- Belt Trade Size
- CX
- Nominal Length
- 127 in
Description
Wedge V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number CX123, Outside Length 127 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 7/8 in, Belt Trade Size CX, V-Belt Type Wedge, Application General Industry, Belt Series VX, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Oil-Resistant, Standards ARPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.