Cogged V-Belt, Conti VX, CX72, CX, EPDM, 76 in, 7/8 in Top Width
- Mfr # CX72
- Zoro # G6280552
product price:Â
$
50.99
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
CX
Industry Number
CX72
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CX72
- Zoro #
- G6280552
- UPC #
- 037256059070
- Country of Origin
- Mexico
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- CX
- Industry Number
- CX72
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- For Use With
- Multiple Belt Systems
- Construction
- Raw Edge, Cogged
- Minimum Operating Temperature
- -40 Degrees F
- Belt Material
- EPDM
- Resistance Properties
- Oil-Resistant
- Number of Bands
- 1
- Maximum Operating Temperature
- 230 Degrees F
- Edge Construction
- Raw Edge
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 7/8 in
- Thickness
- 17/32 in
- Outside Length
- 76 in
- Belt Trade Size
- CX
- Nominal Length
- 76 in
Description
Cogged V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number CX72, Number of Bands 1, Outside Length 76 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 7/8 in, Belt Trade Size CX, V-Belt Type Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.