Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX Torque Team, 3/BX85, BX, 88 in, 21/32 in Top Width
- Mfr # 20040148
- Zoro # G910918652
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
BX
Number of Ribs
3
Top Width
21/32 in
Thickness
0.41 in
Outside Length
88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20040148
- Zoro #
- G910918652
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Cogged V-Belt
- Belt Series
- Conti VX Torque Team
- V-Belt Section
- BX
- Industry Number
- 3/BX85
- Number of Ribs
- 3
- Reinforcing Cord Material
- Polyester
- Standards
- ISO 1813
- Belt Material
- EPDM
- Resistance Properties
- Abrasion-Resistant, Heat-Resistant, Ozone-Resistant
- Minimum Operating Temperature
- -40 Degrees F
- Application
- Heavy-Duty Drives, Pulsating Loads, High-Capacity Drives, Shock Loads, Short Center
- Edge Construction
- Raw Edge
- Maximum Operating Temperature
- 140 Degrees F
- Number of Bands
- 3
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Static Conductivity
- Static Conductive
Dimensions
- Top Width
- 21/32 in
- Thickness
- 0.41 in
- Outside Length
- 88 in
- Belt Trade Size
- BX
- Nominal Length
- 88 in
Description
V Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number 3/BX85, Number of Bands 3, Outside Length 88 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Application Heavy-Duty Drives, Pulsating Loads, High-Capacity Drives, Shock Loads, Short Center, Belt Series VX, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.