Cogged V-Belt, Conti VX Torque Team, 6/5VX750, 5VX, EPDM, 75 in, 3-47/64 in Top Width
- Mfr # 6/5VX750
- Zoro # G6528757
product price:Â
$
419.99
/ea
Sold in multiples of 8 for
$3,359.92
Free Shipping & Returns
Key Features
V-Belt Type
Banded Cogged
Belt Series
Conti VX Torque Team
V-Belt Section
5VX
Number of Ribs
6
Top Width
3-47/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6/5VX750
- Zoro #
- G6528757
- UPC #
- 037256135231
- Country of Origin
- United States
Dimensions
- Top Width
- 3-47/64 in
- Thickness
- 17/32 in
- Outside Length
- 75 in
- Belt Trade Size
- 5VX
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Banded Cogged
- Belt Series
- Conti VX Torque Team
- V-Belt Section
- 5VX
- Industry Number
- 6/5VX750
- Number of Ribs
- 6
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Standards
- RMA
- Construction
- Reinforced Tie Band, Raw Edge, Cogged
- For Use With
- Multiple Belt Systems
- Edge Construction
- Raw Edge
- Maximum Operating Temperature
- 230 Degrees F
- Number of Bands
- 6
- Minimum Operating Temperature
- -40 Degrees F
- Belt Material
- Polybutadiene
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 5VX750, Number of Bands 6, Outside Length 75 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 3 47/64 in, Belt Trade Size 5VX, V-Belt Type Banded/Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.