Zoro Homepage
This item is Discontinued.
Continental Commercial Products Container Dolly, Black, Powder Coated Steel 8325-D

Container Dolly, Black, Powder Coated Steel (Discontinued)

  • Mfr # 8325-D
  • Zoro # G4096477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8325-D
Zoro #
G4096477
UPC #
020027218981
Country of Origin
United States

Dimensions

Fits Container Size
21 gal.

Details

Shape
Square
Color
Black
Max. No. of Containers
1
Item
Container Dolly
Material
Powder Coated Steel
For Container Capacity
21 gal
Dolly Shape
Square
Dolly Product Grouping
Container Dolly
For Cntnr Cap
21 gal

Description

Container Dolly, 21 gal, Square, Max. No. of Containers 4, Powder Coated Steel, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.