Container Trolley, Black, Powder Coated Steel (Discontinued)
- Mfr # 8320-4
- Zoro # G4007534
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8320-4
Zoro #
G4007534
UPC #
020027218233
Country of Origin
China
Dimensions
Width
19"
Height
33 1/2 in
Fits Container Size
92 gal.
Caster Size
3 in
Depth
50 5/8 in
Diameter
45-3/4"
Details
For Use With
Mfr. No. 8322GY, 8322BE, 8322BN, 8322BK, 8322-1
Color
Black
Item
Container Trolley
Shape
Rectangular
Max. No. of Containers
4
Includes
Swivel Casters
Material
Powder Coated Steel
Description
Max. No. of Containers 4, Depth 50 5/8 in, Height 33 1/2 in, Powder Coated Steel, Black, Caster Size 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.