Zoro Homepage
This item is Discontinued.
Continental Commercial Products Long Handled Dust Pan, Black, Metal 808L       12'S

Long Handled Dust Pan, Black, Metal (Discontinued)

  • Mfr # 808L 12'S
  • Zoro # G3913034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808L 12'S
Zoro #
G3913034
UPC #
020027013128
Country of Origin
China

Dimensions

Overall Width
12"
Overall Length
39"
Dust Pan Handle Length
27 in
Handle Length
27"

Details

Color Coding System
No
Item
Long Handled Dust Pan
Color
Black
Features
Powder Coated Finish, Self Opening & Closing Lid, "L" Grip Handle
Material
metal

Description

Long Handled Dust Pan, Material Metal, Handle Length 27 In., Overall Width 12 In., Color Black, Features Powder Coated Finish, Self Opening & Closing Lid, inL in Grip Handle, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.