Medium-Duty Sponge N' Scrubber, 3 3/8 x 6 1/4, Yellow/Green, PK24

  • Mfr # SS650/24

  • Zoro # G4065720


product price:  $46.41
/pk 24, $1.93/ea

Key Features

Length
6.25"
Width
3.38"
Material
Cellulose; Scouring Pad
Color
Yellow/Green
Thickness
0.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS650/24
Zoro #
G4065720
UPC #
10051098098575
Country of Origin
United States

Dimensions

Length
6.25"
Width
3.38"
Thickness
0.88"

Details

Item
Sponges
Material
Cellulose; Scouring Pad
Color
Yellow/Green
Pad/Brush Shape
Rectangular
Weight
1.5 lbs
Type
Scrub Pad
Duty Rating
Medium

Description

Continental® Medium-Duty Sponge N' Scrubber, 3 3/8 x 6 1/4, Yellow/Green, 3/PK, 8 PK/CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.