Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Continental Commercial Products Paper Towel Dispenser, Single Fold 630-C       BUY 6s

Paper Towel Dispenser, Single Fold (Discontinued)

  • Mfr # 630-C BUY 6s
  • Zoro # G4196927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630-C BUY 6s
Zoro #
G4196927
UPC #
020027013579
Country of Origin
United States

Dimensions

Width (In.)
12-13/16
Depth (In.)
6-1/2
Height (In.)
7-1/2

Details

Item
Paper Towel Dispenser
Color
Chrome
Type
Single-Fold
Finish
Chrome Plated

Description

Paper Towel Dispenser, Single-Fold, Chrome, Chrome Plated Finish, Width (In.) 12-13/16, Height (In.) 7-1/2, Depth (In.) 6-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.