Contitech 713-20025799 0.75 in. R Eel Frontier Red 250Wp - 500 Feet
- Mfr # 713-20025799
- Zoro # G704059776
product price:Â
$
2,050.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 713-20025799
- Zoro #
- G704059776
- UPC #
- -
- Country of Origin
- China
Description
Features
- Horizon is easy to handle and very flexible due to its multi-spiral layers of durable reinforcement
- Horizon is the most commonly used
- Economical general service, EPDM air and water hose which can be used in numerous industrial
- 500 Feet
- Color: Red
- Tube Material: EPDM
- Hose Length: 700 ft
- Size: 0.75 in.
- Weight: 12 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.