Contitech 713-20243770 0.75 x 50 in. Goodyear Made In USA MF GHT 40 by CTN
- Mfr # 713-20243770
- Zoro # G404059700
product price:Â
$
138.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 713-20243770
- Zoro #
- G404059700
- UPC #
- -
- Country of Origin
- China
Description
Features
- Designed for professional grade contractor use with crush proof fittings
- This heavy-duty water hose is engineered to stay flexible even in extreme temperatures
- Color: Black
- Size: 0.75 x 50 in.
- Cover Material : EDPM
- Connection Type : Male & Female
- Length: 50 ft
- Weight: 12 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.