Gearbelt Pulley, PlainSlab, 44Groove, 33mmW (Discontinued)
- Mfr # W-44S-SLB
- Zoro # G2429546
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-44S-SLB
Zoro #
G2429546
UPC #
-
Country of Origin
Italy
Dimensions
Bore Dia. (In.)
1/2
Outside Dia. (mm)
110.66
Bore Dia. (mm)
12.700
Width (In.)
1.2992
Outside Dia. (In.)
4.357
Pitch Dia. (mm)
109.1438
Width (mm)
33
Details
Pitch (mm)
8
Construction
Solid
Keyway
No
Application
Positive Drive, Timing
Type
Synchronous Sprocket
Setscrew
No
Item
Gearbelt Pulley
Bore Type
Plain Slab
Pitch (In.)
0.315
Material
4140 steel
Number of Grooves
44
For Use With
33mm Belt
Description
Gearbelt Pulley, No, No, For Use With 33mm Belt, Solid, Positive Drive, Timing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.