This item is Discontinued.

Continental Sprkt-28 Teeth, 8M Pitch, 20m Wide P28-8M-20-QT

Sprkt-28 Teeth, 8M Pitch, 20m Wide (Discontinued)

  • Mfr # P28-8M-20-QT
  • Zoro # G2499935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P28-8M-20-QT
Zoro #
G2499935
UPC #
-
Country of Origin
United States

Dimensions

Pitch Dia. - Timing Belt Pulleys
71.3 mm
Outside Dia. - Timing Belt Pulleys
70.08 mm
Width (mm)
38.1
Width - Timing Belt Pulleys
38.1 mm
Flange Dia.
80.0 mm
Outside Dia. (mm)
70.080
Flange Dia. (mm)
80.0
For Timing Belt Width
20 mm
Pitch Dia. (mm)
71.300
Pitch Diameter
71.3 mm
For Bushing Size
H, QT
For Belt Width
20 mm
Outside Diameter
70.08 mm
Overall Width
38.1 mm
For Belt Trade Size
HTD

Details

Gearbelt Series - Timing Belts
Hawk Pd
Number of Grooves - Timing Belt Pulleys
28
Bushing Required - Timing Belt Pulleys
H, QT
Pitch - Timing Belt Pulleys
8 mm
Pitch (mm)
8
Flanged
Yes
Bore Type
Bushed
Material
Cast Iron
Bore Type - Timing Belt Pulleys
Bushed
Material - Timing Belt Pulleys
Cast Iron
For Use With
HTD Belts
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bushing Required
QT or H
Item
Sprocket
Pitch (In.)
8 mm
Number of Grooves
28
Weight
1 lb
Number of Teeth
28
Material Fabrication
Cast
Pitch
8 mm
For Belt Series
HTD
Number of Flanges
2

Description

Sprocket, For Belt Series HTD, For Belt Width 20 mm, For Bushing Size H, QT, For Use With HTD Belts, Material Cast Iron, Number of Teeth 28, Outside Diameter 70.08 mm, Pitch 8 mm, Pitch Diameter 71.3 mm, For Belt Trade Size HTD, Includes -, Material Fabrication Cast, Number of Flanges 2, Overall Width 38.1 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.