Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimping Dies, Brown, 27 mm. Max.

  • Mfr # 20244955

  • Zoro # G415892631


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Connector Color Code
Brown
Compatible with Brand
Continental
Tool Series
PC160I
Maximum Hose Crimping Capacity
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20244955
Zoro #
G415892631
UPC #
037256379574
Country of Origin
United States

Details

Item
Crimping Dies
Connector Color Code
Brown
Compatible with Brand
Continental
Tool Series
PC160I
Maximum Hose Crimping Capacity
27 mm

Description

Crimping Dies, Product Type Die, Maximum Hose Crimping Capacity 27 mm, Connector Color Code Brown, Compatible Manufacturer Model Number PC150, PC160I, Compatible with Brand Continental, Tool Height Not Applicable, Tool Length Not Applicable, Tool Series PC160I, Tool Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.