Crimping Dies, Orange, 41 mm. Max.
Mfr # 20244958
Zoro # G715892614
product price: $658.99
/ea
Free Shipping & Returns
Key Features
Tool Series
PC160I
Connector Color Code
Orange
Maximum Hose Crimping Capacity
41 mm
Compatible with Brand
Continental
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20244958
Zoro #
G715892614
UPC #
037256379611
Country of Origin
United States
Details
Item
Crimping Dies
Tool Series
PC160I
Connector Color Code
Orange
Maximum Hose Crimping Capacity
41 mm
Compatible with Brand
Continental
Description
Crimping Dies, Product Type Die, Maximum Hose Crimping Capacity 41 mm, Connector Color Code Orange, Compatible Manufacturer Model Number PC150, PC160I, Compatible with Brand Continental, Tool Height Not Applicable, Tool Length Not Applicable, Tool Series PC160I, Tool Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.