Crimping Dies, Red, 43 mm. Max.
Mfr # 20899115
Zoro # G415892570
product price: $504.99
/ea
Free Shipping & Returns
Key Features
Tool Series
PC125RCD
Maximum Hose Crimping Capacity
43 mm
Compatible with Brand
Continental
Connector Color Code
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20899115
Zoro #
G415892570
UPC #
037256537011
Country of Origin
United States
Details
Item
Crimping Dies
Tool Series
PC125RCD
Maximum Hose Crimping Capacity
43 mm
Compatible with Brand
Continental
Connector Color Code
Red
Description
Crimping Dies, Product Type Die, Maximum Hose Crimping Capacity 43 mm, Connector Color Code Red, Compatible Sander Mfr. Model Number PC100-RCD, PC125-RCD, PC125M-RCD, PC125PS, Compatible with Brand Continental, Tool Height Not Applicable, Tool Length Not Applicable, Tool Series PC125RCD, Tool Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.