CX240 Cogged, Classical V-Belt, 244 in Outside Length, 7/8 in Top Width, 17/32" Thickness, 1 Ribs

  • Mfr # CX240

  • Zoro # G5261967


product price: $151.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
CX
Industry Number
CX240
Outside Length
244 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX240
Zoro #
G5261967
UPC #
037256048470
Country of Origin
United States

Dimensions

Outside Length
244 in
Top Width
7/8 in
Thickness
17/32"
Belt Trade Size
CX

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
CX
Industry Number
CX240
Number of Ribs
1
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Construction
Raw Edge, Cogged
Temp. Range
-40 Degrees to 230 Degrees F
Edge Construction
Raw Edge
Number of Bands
1
Resistance Properties
Heat Resistant, Oil Resistant
Belt Material
Polybutadiene
Maximum Operating Temperature
230 Degrees F
Minimum Operating Temperature
-40 Degrees F

Description

Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number CX240, Number of Bands 1, Outside Length 242 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 7/8 in, Belt Trade Size CX, V-Belt Type Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.