Shop CONTINENTAL DYNAMICS
Create Account
30" Oscillating Pedestal Fan With TEAO Motor, 9400 CFM, 1/2 HP
- Mfr # 292653
- Zoro # G502579391
product price:
$
927.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 292653
- Zoro #
- G502579391
- UPC #
- 707022339483
- Country of Origin
- China
Description
CONTINENTAL DYNAMICS (CD) PREMIUM OSCILLATING PEDESTAL FANS FEATURE A HEAVY-DUTY PEDESTAL BASE AND HAND SCREW KNOB FOR EASY, TOOL FREE HEIGHT ADJUSTMENTS. PEDESTAL FAN FEATURES A HIGHLY EFFICIENT 1/2 HP, 2-SPEED TOTALLY ENCLOSED (TEAO) MOTOR DESIGNED TO BETTER RESIST DUST AND DEBRIS FOR A DEPENDABLE AND LONGER LASTING LIFE. THIS FEATURE MAKES THE CD PREMIUM LINE AN IDEAL CHOICE FOR A WIDE VARIETY OF COMMERCIAL AND INDUSTRIAL APPLICATIONS. CD PREMIUM PEDESTAL FANS INCLUDE QUIET METAL FAN BLADES THAT ARE BALANCED FOR OPTIMUM AIR DISTRIBUTION AND ENCLOSED IN STURDY WIRE GUARDS FOR SAFETY. UNITS INCLUDE PULL CHAIN CONTROL AND 18'L, 3-CONDUCTOR POWER CORD. THIS UNIQUE FEATURE OF 18'L POWER CORD HELPS AVOID THE USE OF ADDITIONAL EXTENSION CORDS. THE PUSH BUTTON STYLE OSCILLATING FEATURE ALLOWS FOR FIXED AND 90° OSCILLATING FAN OPERATION. INDUSTRIAL FANS INCLUDE A SAFETY CLUTCH OSCILLATING MECHANISM THAT PREVENTS JAMMING. PIVOT-ACTION FAN HEAD ALLOWS TILT ANGLE ADJUSTMENTS. UL AND CUL LISTEDAND CONFORMS TO UL507 STANDARD.120V. HORSEPOWER RATING BASED UPON MAXIMUM SPEED/LOAD. CD PREMIUM FANS COME WITH A 4 YEAR LIMITED STANDARD NOT RATED FOR OUTDOOR USE. GLOBAL OUTDOOR RATED UNITS ARE AVAILABLE IN THE LINK HERE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.