Shop MASTER

Barrel Fan

  • Mfr # MHD-42D-C
  • Zoro # G022799538

product price: 
$
509.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Height
45 in
Environmental Applications
Agricultural, Commercial, Industrial
Thermal Protection
Yes
Motor Enclosure
Open Air Over
Depth
16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MHD-42D-C
Zoro #
G022799538
UPC #
657888250029
Country of Origin
United States
Environmental Applications
Agricultural, Commercial, Industrial
Thermal Protection
Yes
Motor Enclosure
Open Air Over
Blade Material
Aluminum
Number of Speeds
3
Fan Power Source
Plug-In
Phase
Single
Guard Material
Steel
Blade Finish
Painted
Fan Shape
Drum
Motor HP
1/4 hp
Airflow
3,918 cfm, 4,681 cfm, 5,513 cfm
Features
Adjustable Pedestal (54 to 64 in)
Number of Wheels
2
Drive Type
Direct Drive
Color
Black
RPM
725 RPM, 795 RPM
Housing Finish
Powder Coated
Standards
OSHA
Amps
4.7 A
Motor Type
Permanent Split Capacitor
Wire Guard Finish
Powder Coated
Voltage
120V AC
Item
Barrel Fan
Guard Color
Black
Watts
147/185/225 W
For Location
Airport Hangar, Garage, Manufacturing Plant, Outdoor, Warehouse
Wire Color
Black

Dimensions

Height
45 in
Depth
16 in
Blade Diameter
42 in
Width
44 in
Fan Cord Length
8 ft
Fits Chest Size
Adjustable Pedestal (54 to 64 in)

Description

Barrel Fan, Fan Mounting Location Floor, Number of Speeds 3, Non-Oscillating, Fan Cord Length 8 ft, Fan Power Source Plug-In, 147/185/225 W Watts, 725 RPM, 795 RPM RPM, 4.7 A Amps, Height 45 in, Width 44 in, Blade Material Aluminum, Steel, Black, OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.