Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan, Wall Mount, 120V, 11,500 cfm, Oscillating

  • Mfr # 292649

  • Zoro # G708654229


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Oscillating
Voltage
120V
Air Flow
11,500 cfm
Width
49 in
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
292649
Zoro #
G708654229
UPC #
707022330206
Country of Origin
China

Dimensions

Width
49 in
Max. Depth
8 in
Height
34 in

Details

Oscillation
Oscillating
Voltage
120V
Air Flow
11,500 cfm
Item
Fan
Assembled
No
Fan Mounting Location
Wall
Material
Steel
Color
Black

Description

Wall mounted fans feature a highly efficient 1/2 HP, 2-speed Totally Enclosed TEFC Motor designed to better resist dust and debris for a dependable and longer lasting life. CD Premium wall fans include quiet metal fan blades that are balanced for optimum air distribution and enclosed in sturdy wire guards for safety. Units include pull chain control and 18'L, 3-conductor power cord. This unique feature of 18'L power cord helps avoid the use of additional extension cords. The Push button Style oscillating feature allows for fixed and 90° oscillating fan operation. Industrial fans include a safety clutch oscillating mechanism that prevents jamming. Pivot-action fan head allows tilt angle adjustments. UL and cUL listed 120V. Horsepower rating based upon maximum speed/load.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.