Zoro Homepage
This item is Discontinued.
Continental Falcon sprkt, 44 teeth, 14mm pitch, 37 W 44G-14M-37-3020

Falcon sprkt, 44 teeth, 14mm pitch, 37 W (Discontinued)

  • Mfr # 44G-14M-37-3020
  • Zoro # G0263417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44G-14M-37-3020
Zoro #
G0263417
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
196.1 mm
Outside Dia. - Timing Belt Pulleys
193.3 mm
Pitch Dia. (In.)
7.720
Outside Dia. (mm)
193.3
Width (In.)
1.460
Outside Dia. (In.)
7.610
For Timing Belt Width
37 mm
Pitch Dia. (mm)
196.1
Width (mm)
37.0
Width - Timing Belt Pulleys
37 mm
For Belt Width
37 mm
Outside Diameter
193.3 mm
Length through Bore
2 in
Overall Width
37 mm
Maximum Bore Diameter
3 in
Pitch Diameter
196.1 mm
For Bushing Size
3020
For Belt Trade Size
Carbon

Details

Gearbelt Series - Timing Belts
Falcon HTC
Number of Grooves - Timing Belt Pulleys
44
Bushing Required - Timing Belt Pulleys
3020
Pitch - Timing Belt Pulleys
14 mm
Bore Type - Timing Belt Pulleys
Bushed
Pitch (In.)
14 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
For Use With
Conti(R) Synchrochain Carbon or Falcon Pd(R) Belts
Pitch (mm)
14.0
Number of Grooves
44
Bore Type
Bushed
Material
Cast Iron
Bushing Required
3020
Item
Sprocket
Flanged
No
Type
Falcon
Material - Timing Belt Pulleys
Cast Iron
Material Fabrication
Cast
For Bushing Type
Taper Lock
Pitch
14 mm
Number of Flanges
2
Number of Teeth
44
For Belt Series
Poly Chain GT Carbon

Description

Sprocket, For Belt Series Poly Chain GT Carbon, For Belt Width 37 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With Conti(R) Synchrochain Carbon or Falcon Pd(R) Belts, Material Cast Iron, Maximum Bore Diameter 3 in, Number of Teeth 44, Outside Diameter 193.3 mm, Pitch 14 mm, Pitch Diameter 196.1 mm, For Belt Trade Size Carbon, Includes -, Length through Bore 2 in, Material Fabrication Cast, Number of Flanges 2, Overall Width 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.