Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FD 1120-30 RI

  • Mfr # FD 1120-30 RI

  • Zoro # G411208153


product price: $1,806.99
/ea
Free Shipping & Returns

Key Features

Number of Mounting Holess
32
Mounting Hole Center to Center Distance
354 mm
Height - Compressed
90 mm
Operating Temperature - Minimum
-76 Degrees F
Mounting Hole Size
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD 1120-30 RI
Zoro #
G411208153
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Compressed
90 mm
Mounting Hole Size
12 mm
Mounting Plate Diameter - Bottom
380 mm
Compressed Diameter - Maximum
510 mm
Height - Full Stroke
330 mm
Air Inlet Thread Size
8 mm
Mounting Plate Diameter - Top
380 mm

Details

Number of Mounting Holess
32
Mounting Hole Center to Center Distance
354 mm
Operating Temperature - Minimum
-76 Degrees F
Item
Double Convolution Air Actuator
Air Spring Material
Natural Rubber
Air Spring Type
Double Convoluted
Operating Temperature - Maximum
158 Degrees F
Operating Pressure - Minimum
0 psi
Operating Pressure - Maximum
120 psi
Maximum Dynamic Load Capacity
11,200 lbf @ 120 psi, 3740 lbf @ 40 psi, 5,5590 lbf @ 60 psi, 7,420 lbf @ 80 psi, 9,300 lbf @ 100 psi
Installation Space Required
550 mm
System of Measurement
Metric

Description

Double Convolution Air Actuator, Air Inlet Location Not Applicable, Air Inlet Thread Size 8 mm, Air Inlet Thread Type Not Applicable, Air Spring Material Natural Rubber, Air Spring Type Double Convoluted, Compressed Diameter - Maximum 510 mm, Height - Compressed 90 mm, Height - Full Stroke 330 mm, Installation Space Required 550 mm, Maximum Dynamic Load Capacity 11,200 lbf @ 120 psi, 3740 lbf @ 40 psi, 5,5590 lbf @ 60 psi, 7,420 lbf @ 80 psi, 9,300 lbf @ 100 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.