Zoro Homepage

FD 120-20 CI 1/4 NPT (OS)

  • Mfr # FD 120-20 CI 1/4 NPT (OS)

  • Zoro # G411208139


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Thread Size
1/4 in
Operating Pressure - Maximum
120 psi
Mounting Plate Diameter - Bottom
5.55 in
Air Inlet Thread Type
NPT
Air Spring Material
Natural Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD 120-20 CI 1/4 NPT (OS)
Zoro #
G411208139
UPC #
-
Country of Origin
Mexico

Dimensions

Air Inlet Thread Size
1/4 in
Mounting Plate Diameter - Bottom
5.55 in
Height - Full Stroke
7.5 in
Compressed Diameter - Maximum
8.58 in
Mounting Plate Diameter - Top
5.55 in
Height - Compressed
4.5 in

Details

Operating Pressure - Maximum
120 psi
Item
Double Convolution Air Actuator
Air Inlet Thread Type
NPT
Air Spring Material
Natural Rubber
Installation Space Required
9.25 in
Spring Rate - Maximum
904 lbf/in
Air Spring Type
Double Convoluted
Operating Temperature - Minimum
-76 Degrees F
Air Inlet Location
Offset
Number of Mounting Holess
4
Spring Rate - Minimum
345 lbf/in
Mounting Hole Center to Center Distance
2.76 in
Operating Temperature - Maximum
158 Degrees F
Natural Frequency
1.9 Hz
Operating Pressure - Minimum
0 psi
Maximum Dynamic Load Capacity
1,440 lbf @ 60 psi, 1,940 lbf @ 80 psi, 2,460 lbf @ 100 psi, 2,950 lbf @ 120 psi, 947 lbf @ 40 psi
System of Measurement
SAE

Description

Double Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 1/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Double Convoluted, Compressed Diameter - Maximum 8.58 in, Height - Compressed 4.5 in, Height - Full Stroke 7.5 in, Installation Space Required 9.25 in, Maximum Dynamic Load Capacity 1,440 lbf @ 60 psi, 1,940 lbf @ 80 psi, 2,460 lbf @ 100 psi, 2,950 lbf @ 120 psi, 947 lbf @ 40 psi, Mounting Hole Center to Center Distance 2.76 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.