FD 200-19 A 713
- Mfr # FD 200-19 A 713
- Zoro # G811208111
product price:Â
$
179.99
/ea
Key Features
Compressed Diameter - Maximum
9.8 in
Air Inlet Thread Size
1/4 in, 3/4 in
Air Inlet Thread Type
NPTF, UNC, UNF
Operating Pressure - Maximum
120 psi
Height - Full Stroke
11.84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD 200-19 A 713
- Zoro #
- G811208111
- UPC #
- -
- Country of Origin
- United States
- Air Inlet Thread Type
- NPTF, UNC, UNF
- Operating Pressure - Maximum
- 120 psi
- Operating Temperature - Maximum
- 158 Degrees F
- Item
- Double Convolution Air Actuator
- Operating Temperature - Minimum
- -76 Degrees F
- Air Spring Type
- Double Convoluted
- Air Inlet Location
- Center
- Mounting Hole Center to Center Distance
- 3.5 in
- Maximum Dynamic Load Capacity
- 2,607 lbf @80 psi, 3260 lbf @ 100 psi
- Number of Mounting Holess
- 2
- Operating Pressure - Minimum
- 40 psi
- Air Spring Material
- Natural Rubber
- System of Measurement
- SAE
Dimensions
- Compressed Diameter - Maximum
- 9.8 in
- Air Inlet Thread Size
- 1/4 in, 3/4 in
- Height - Full Stroke
- 11.84 in
- Mounting Plate Diameter - Top
- 6.31 in
- Height - Compressed
- 3 in
- Mounting Plate Diameter - Bottom
- 6.31 in
Description
Double Convolution Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 1/4 in, 3/4 in, Air Inlet Thread Type NPTF, UNC, UNF, Air Spring Material Natural Rubber, Air Spring Type Double Convoluted, Compressed Diameter - Maximum 9.8 in, Height - Compressed 3 in, Height - Full Stroke 11.84 in, Maximum Dynamic Load Capacity 2,607 lbf @80 psi, 3260 lbf @ 100 psi, Mounting Hole Center to Center Distance 3.5 in, Mounting Plate Diameter - Bottom 6.31 in, Mounting Plate Diameter - Top 6.31 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.