Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FD 200-23A 709

  • Mfr # FD 200-23A 709

  • Zoro # G711208105


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure - Maximum
120 psi
Mounting Plate Diameter - Top
6.31 in
Maximum Dynamic Load Capacity
2,900 lbf @80 psi, 3700 lbf @ 100 psi
Air Spring Type
Double Convoluted
Mounting Plate Diameter - Bottom
6.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD 200-23A 709
Zoro #
G711208105
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Plate Diameter - Top
6.31 in
Mounting Plate Diameter - Bottom
6.31 in
Height - Full Stroke
13.44 in
Compressed Diameter - Maximum
10.6 in
Height - Compressed
2.8 in
Air Inlet Thread Size
1/4 in, 3/4 in

Details

Operating Pressure - Maximum
120 psi
Maximum Dynamic Load Capacity
2,900 lbf @80 psi, 3700 lbf @ 100 psi
Air Spring Type
Double Convoluted
Number of Mounting Holess
2
Air Inlet Location
Center
Operating Temperature - Minimum
-76 Degrees F
Item
Double Convolution Air Actuator
Mounting Hole Center to Center Distance
3.5 in
Operating Temperature - Maximum
158 Degrees F
Air Spring Material
Natural Rubber
Air Inlet Thread Type
NPTF, UNC, UNF
System of Measurement
SAE

Description

Double Convolution Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 1/4 in, 3/4 in, Air Inlet Thread Type NPTF, UNC, UNF, Air Spring Material Natural Rubber, Air Spring Type Double Convoluted, Compressed Diameter - Maximum 10.6 in, Height - Compressed 2.8 in, Height - Full Stroke 13.44 in, Maximum Dynamic Load Capacity 2,900 lbf @80 psi, 3700 lbf @ 100 psi, Mounting Hole Center to Center Distance 3.5 in, Mounting Plate Diameter - Bottom 6.31 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.