Zoro Homepage

FD 330-30-369

  • Mfr # FD 330-30-369

  • Zoro # G511208145


product price: $255.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height - Compressed
3.1 in
Air Spring Material
Natural Rubber
Air Inlet Thread Type
NPT
Operating Temperature - Maximum
158 Degrees F
Air Inlet Location
Offset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD 330-30-369
Zoro #
G511208145
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Compressed
3.1 in
Height - Full Stroke
14.6 in
Air Inlet Thread Size
1/4 in
Compressed Diameter - Maximum
13.4 in

Details

Air Spring Material
Natural Rubber
Air Inlet Thread Type
NPT
Operating Temperature - Maximum
158 Degrees F
Air Inlet Location
Offset
Operating Pressure - Minimum
40 psi
Maximum Dynamic Load Capacity
11,200 lbf @ 120 psi, 3740 lbf @ 40 psi, 5,5590 lbf @ 60 psi, 7,420 lbf @ 80 psi, 9,300 lbf @ 100 psi
Item
Double Convolution Air Actuator
Operating Temperature - Minimum
-76 Degrees F
Air Spring Type
Double Convoluted
Operating Pressure - Maximum
120 psi
System of Measurement
SAE

Description

Double Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 1/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Double Convoluted, Compressed Diameter - Maximum 13.4 in, Height - Compressed 3.1 in, Height - Full Stroke 14.6 in, Maximum Dynamic Load Capacity 11,200 lbf @ 120 psi, 3740 lbf @ 40 psi, 5,5590 lbf @ 60 psi, 7,420 lbf @ 80 psi, 9,300 lbf @ 100 psi, Operating Pressure - Maximum 120 psi, Operating Pressure - Minimum 40 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.