Zoro Homepage

FD 614-26 DS G 1/2

  • Mfr # FD 614-26 DS G 1/2

  • Zoro # G711208112


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
-76 Degrees F
Number of Mounting Holess
8
Operating Temperature - Maximum
158 Degrees F
Natural Frequency
1.7 Hz
Height - Full Stroke
290 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD 614-26 DS G 1/2
Zoro #
G711208112
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Full Stroke
290 mm
Air Inlet Thread Size
1/2 in
Mounting Plate Diameter - Top
310 mm
Mounting Plate Diameter - Bottom
310 mm
Height - Compressed
100 mm
Mounting Hole Size
10 mm
Compressed Diameter - Maximum
400 mm

Details

Operating Temperature - Minimum
-76 Degrees F
Number of Mounting Holess
8
Operating Temperature - Maximum
158 Degrees F
Natural Frequency
1.7 Hz
Air Spring Material
Natural Rubber
Operating Pressure - Maximum
120 psi
Mounting Hole Center to Center Distance
282.5 mm
Air Inlet Location
Center
Operating Pressure - Minimum
0 psi
Spring Rate - Maximum
461 N/mm
Installation Space Required
425 mm
Maximum Dynamic Load Capacity
17.3 kN @ 3 bar, 23.6 kN @ 4 bar, 29.3 kN @ 5 bar, 35.7 kN @ 6 bar, 41.7 kN @ 7 bar, 47.8 kN @ 8 bar
Spring Rate - Minimum
197 N/mm
Item
Double Convolution Air Actuator
Air Spring Type
Double Convoluted
System of Measurement
Metric

Description

Double Convolution Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 1/2 in, Air Spring Material Natural Rubber, Air Spring Type Double Convoluted, Compressed Diameter - Maximum 400 mm, Height - Compressed 100 mm, Height - Full Stroke 290 mm, Installation Space Required 425 mm, Maximum Dynamic Load Capacity 17.3 kN @ 3 bar, 23.6 kN @ 4 bar, 29.3 kN @ 5 bar, 35.7 kN @ 6 bar, 41.7 kN @ 7 bar, 47.8 kN @ 8 bar, Mounting Hole Center to Center Distance 282.5 mm, Mounting Hole Size 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.