Zoro Homepage

FD 70-13 CI 1/4 NPT (CA)

  • Mfr # FD 70-13 CI 1/4 NPT (CA)

  • Zoro # G811208081


product price: $208.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Installation Space Required
7.09 in
Air Inlet Thread Size
1/4 in
Spring Rate - Maximum
663 lbf/in
Operating Pressure - Minimum
0 psi
Compressed Diameter - Maximum
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD 70-13 CI 1/4 NPT (CA)
Zoro #
G811208081
UPC #
-
Country of Origin
Mexico

Dimensions

Air Inlet Thread Size
1/4 in
Compressed Diameter - Maximum
6.5 in
Mounting Plate Diameter - Bottom
4.25 in
Height - Compressed
3 in
Mounting Plate Diameter - Top
4.25 in
Height - Full Stroke
7 in

Details

Installation Space Required
7.09 in
Spring Rate - Maximum
663 lbf/in
Operating Pressure - Minimum
0 psi
Air Inlet Location
Center
Operating Pressure - Maximum
120 psi
Mounting Hole Center to Center Distance
1.75 in
Item
Double Convolution Air Actuator
Operating Temperature - Maximum
158 Degrees F
Natural Frequency
2.5 Hz
Spring Rate - Minimum
244 lbf/in
Air Inlet Thread Type
NPT
Air Spring Material
Natural Rubber
Air Spring Type
Double Convoluted
Number of Mounting Holess
4
Maximum Dynamic Load Capacity
1,210 lbf @ 120 psi, 394 lbf @ 40 psi, 584 lbf @ 60 psi, 789 lbf @ 80 psi, 995 lbf @ 100 psi
Operating Temperature - Minimum
-76 Degrees F
System of Measurement
SAE

Description

Double Convolution Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 1/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Double Convoluted, Compressed Diameter - Maximum 6.5 in, Height - Compressed 3 in, Height - Full Stroke 7 in, Installation Space Required 7.09 in, Maximum Dynamic Load Capacity 1,210 lbf @ 120 psi, 394 lbf @ 40 psi, 584 lbf @ 60 psi, 789 lbf @ 80 psi, 995 lbf @ 100 psi, Mounting Hole Center to Center Distance 1.75 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.