Zoro Homepage

FD 70-13 CI 3/4 NPT (CA)

  • Mfr # FD 70-13 CI 3/4 NPT (CA)

  • Zoro # G011208072


product price: $208.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Spring Rate - Minimum
244 lbf/in
Compressed Diameter - Maximum
6.5 in
Mounting Plate Diameter - Bottom
4.25 in
Air Spring Type
Double Convoluted
Height - Full Stroke
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD 70-13 CI 3/4 NPT (CA)
Zoro #
G011208072
UPC #
-
Country of Origin
Mexico

Dimensions

Compressed Diameter - Maximum
6.5 in
Mounting Plate Diameter - Bottom
4.25 in
Height - Full Stroke
7 in
Height - Compressed
3 in
Mounting Plate Diameter - Top
4.25 in
Air Inlet Thread Size
3/4 in

Details

Spring Rate - Minimum
244 lbf/in
Air Spring Type
Double Convoluted
Natural Frequency
2.5 Hz
Installation Space Required
7.09 in
Number of Mounting Holess
4
Operating Pressure - Maximum
120 psi
Mounting Hole Center to Center Distance
1.75 in
Air Inlet Location
Center
Operating Temperature - Maximum
158 Degrees F
Spring Rate - Maximum
663 lbf/in
Maximum Dynamic Load Capacity
1,210 lbf @ 120 psi, 394 lbf @ 40 psi, 584 lbf @ 60 psi, 789 lbf @ 80 psi, 995 lbf @ 100 psi
Air Spring Material
Natural Rubber
Item
Double Convolution Air Actuator
Air Inlet Thread Type
NPT
Operating Pressure - Minimum
0 psi
Operating Temperature - Minimum
-76 Degrees F
System of Measurement
SAE

Description

Double Convolution Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 3/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Double Convoluted, Compressed Diameter - Maximum 6.5 in, Height - Compressed 3 in, Height - Full Stroke 7 in, Installation Space Required 7.09 in, Maximum Dynamic Load Capacity 1,210 lbf @ 120 psi, 394 lbf @ 40 psi, 584 lbf @ 60 psi, 789 lbf @ 80 psi, 995 lbf @ 100 psi, Mounting Hole Center to Center Distance 1.75 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.