Shop CONTINENTAL
See all product information
Create Account
FHP V-Belt, PowerSpan, 2L220, 2L, 22 in, 1/4 in Top Width
- Mfr # 20042674
- Zoro # G010918699
product price:Â
$
7.89
/ea
Key Features
V-Belt Type
Fractional Horsepower
Belt Series
PowerSpan
V-Belt Section
2L
Number of Ribs
1
Top Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20042674
- Zoro #
- G010918699
- UPC #
- -
- Country of Origin
- Thailand
- Item
- FHP V-Belt
- V-Belt Type
- Fractional Horsepower
- Belt Series
- PowerSpan
- V-Belt Section
- 2L
- Industry Number
- 2L220
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Maximum Operating Temperature
- 165 Degrees F
- Resistance Properties
- Abrasion-Resistant, Heat-Resistant, Ozone-Resistant
- Application
- HVAC, Appliances, Light Industry, Power Tools
- Minimum Operating Temperature
- -40 Degrees F
- Belt Material
- Polybutadiene
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 1/4 in
- Thickness
- 0.16 in
- Outside Length
- 22 in
- Belt Trade Size
- 2L
- Nominal Length
- 22 in
Description
V Belt, Belt Material Polybutadiene, Industry Number 2L220, Outside Length 22 in, Reinforcing Cord Material Polyester, Thickness 0.16 in, Top Width 1/4 in, Belt Trade Size 2L, V-Belt Type Classical, Application Blowers, Home Appliances, Light-Duty Machinery, Shop Equipment, Belt Series VX, Maximum Operating Temperature 165 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Ozone Resistant, Standards ARPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.