Shop CONTINENTAL
See all product information
Create Account
FHP V-Belt, PowerSpan, 3L740, 3L, Polybutadiene Rubber, 74 in, 3/8 in Top Width
- Mfr # 3L740
- Zoro # G5234588
product price:Â
$
12.19
/ea
Key Features
V-Belt Type
Cut Edge
Belt Series
PowerSpan
V-Belt Section
3L
Number of Ribs
1
Top Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3L740
- Zoro #
- G5234588
- UPC #
- 037256055867
- Country of Origin
- Mexico
- Item
- FHP V-Belt
- V-Belt Type
- Cut Edge
- Belt Series
- PowerSpan
- V-Belt Section
- 3L
- Industry Number
- 3L740
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 140 Degrees F
- Standards
- ARPM
- For Use With
- Multiple Belt Systems
- Construction
- Raw Edge, Cogged
- Minimum Operating Temperature
- -40 Degrees F
- Belt Material
- Polybutadiene
- Maximum Operating Temperature
- 140 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Raw Edge
- Number of Bands
- 1
- Profile Type
- Single-Sided
- Application
- Fractional Horsepower
- System of Measurement
- Inch
Dimensions
- Top Width
- 3/8 in
- Thickness
- 7/32 in
- Outside Length
- 74 in
- Belt Trade Size
- 3L
- Nominal Length
- 74 in
Description
Wedge V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3L740, Number of Bands 1, Outside Length 74 in, Reinforcing Cord Material Polyester, Thickness 7/32 in, Top Width 3/8 in, Belt Trade Size 3L, V-Belt Type Wedge, Application Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.