FHP V-Belt, PowerSpan, 4L230, 4L, Polybutadiene Rubber, 23 in, 1/2 in Top Width
- Mfr # 4L230
- Zoro # G5246582
product price:Â
$
9.39
/ea
Key Features
V-Belt Type
Cogged
Belt Series
PowerSpan
V-Belt Section
4L
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4L230
- Zoro #
- G5246582
- UPC #
- 037256056000
- Country of Origin
- Mexico
- Item
- FHP V-Belt
- V-Belt Type
- Cogged
- Belt Series
- PowerSpan
- V-Belt Section
- 4L
- Industry Number
- 4L230
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 140 Degrees F
- Standards
- ARPM
- For Use With
- Multiple Belt Systems
- Construction
- Raw Edge, Cogged
- Maximum Operating Temperature
- 140 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -40 Degrees F
- Number of Bands
- 1
- Edge Construction
- Raw Edge
- Belt Material
- Polybutadiene
- Profile Type
- Single-Sided
- Application
- Fractional Horsepower
- System of Measurement
- Inch
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 23 in
- Belt Trade Size
- 4L
- Nominal Length
- 23 in
Description
The CONTINENTAL - 4L230 is a Fractional Horsepower (FHP) V-Belt, a type of power transmission belt widely used in industrial applications. Made from Polybutadiene, this belt is intended for facilitating power transfer between pulleys in machinery. It aims at withstanding heavy-duty usage common in various industries such as manufacturing and automotive.
Key Features of the CONTINENTAL - 4L230 FHP V-Belt:
- Belt Material: The belt material is made from Polybutadiene known for its characteristics such as potential durability, flexibility, and possible resistance to certain environmental factors like heat and chemicals.
- Construction: Raw Edge, Cogged construction for enhanced grip on pulleys.
- For Use With: Suitable for use with multiple belt systems.
- Operating Temperature Range: Rated for operation within the specified temperature range of -40 Degrees to 140 Degrees F
- Number of Ribs: Comes with one rib designed for potentially enhanced grip and even load distribution which may contribute towards improved power transmission efficiency.
- Outside Length: Has an outside length of 23 inches which is important when considering fitment in various industrial applications such as machinery drive systems.
- V-Belt Section: Classified under the "4L" section indicating its dimensions and compatibility with certain machinery. This attribute can be considered by industry professionals when selecting a suitable belt for their mechanical applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.