FHP V-Belt, PowerSpan, 4L350, 4L, 35 in, 1/2 in Top Width
- Mfr # 84350
- Zoro # G508229825
product price:Â
$
14.29
/ea
Key Features
V-Belt Type
Fractional Horsepower
Belt Series
PowerSpan
V-Belt Section
4L
Industry Number
4L350
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84350
- Zoro #
- G508229825
- UPC #
- 037256034183
- Country of Origin
- Mexico
- Item
- FHP V-Belt
- V-Belt Type
- Fractional Horsepower
- Belt Series
- PowerSpan
- V-Belt Section
- 4L
- Industry Number
- 4L350
- Number of Ribs
- 1
- Reinforcing Cord Material
- Aramid (Kevlar)
- Standards
- ISO1813
- Minimum Operating Temperature
- -67 Degrees F
- Maximum Operating Temperature
- 158 Degrees F
- Resistance Properties
- Abrasion-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
- Application
- Lawn and Garden
- Belt Material
- Rubber Compound
- Number of Bands
- 1
- Edge Construction
- Wrapped
- System of Measurement
- Inch
- Static Conductivity
- Static Conductive
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 1/2 in
- Thickness
- 0.31 in
- Outside Length
- 35 in
- Belt Trade Size
- 4L
- Nominal Length
- 35 in
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 4L350, Number of Bands 1, Outside Length 35 in, Reinforcing Cord Material Aramid, Thickness 0.31 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.